Cleaner for glass Silver Line
Cleaner for glass Silver Line
GLSCLNR-CANISTER-20LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Product weight (per item) | 20.800 kg |
Container | Plastic canister |
Smell/fragrance | Ethanol |
Colour | Light blue |
pH value / conditions | 9.5-10.5 / neutral |
Min. flashing point | 55.5 °C |
Density/conditions | 0.988 g/cm³ / at 20°C |
Shelf life from production | 4 Month |
Silicone-free | Yes |
Bio-degradable | Yes |