Cleaner Alumax
Rim cleaner Konzentrat Plus
RIMCLNR-VEH-SUPER-CONCENTR-25KG
Art.-no. 08934721
EAN 4056807331140
Register now and access more than 125,000 products
Highly concentrated alkaline cleaner for rims, engines and chassis.
Datasheets(X)
Suitable for cleaning of rims, engines and chassis. Recommended for use with latest-generation gear wheels. Low viscosity means that it can be used in automatic systems with wheel washing systems and in self-service systems with a special lance for cleaning the rims.
Manual: Dilute according to the table. Use a nebuliser to spray the solution onto the surface, which should be as dry as possible, and then rinse immediately and thoroughly with cold or hot water.
Contents | 25 l |
Weight of content | 25 kg |
Container | Canister |
Chemical basis | Water and alkaline tenside |
Colour | Straw yellow |
Density/conditions | 1.102 g/cm³ / at 20°C |
Shelf life from production | 36 Month |