Welcome to Würth Greece For trade customers only

Classic trousers

Work trousers Classic
WORK TROUSERS W POCKETS BLUE S

Art.-no. 9500000703
EAN 4056807034348

Prices and availability visible after login
Classic trousers

Art.-no. 9500000703

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sporty and comfortable work trousers that are ideal for tradespeople, fitters, vehicle mechanics, carpenters and many other professions.
  • Durable and easy-care fabric

  • 2 side pockets, 2 leg pockets, rear pocket with hook-and-loop closure

  • Concealed buttons and zip

  • Waistband with elasticated drawstring, YKK zip

  • Extendible seam, approx. 5 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

S

Material

100% cotton

Fabric weight per m2

260

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information