Classic trousers
Work trousers Classic
WORK TROUSERS W POCKETS BLACK XXL
Art.-no. 9500000701
EAN 4056807034324

Register now and access more than 125,000 products
- Durable and easy-care fabric
- 2 side pockets, 2 leg pockets, rear pocket with hook-and-loop closure
- Concealed buttons and zip
- Waistband with elasticated drawstring, YKK zip
- Extendible seam, approx. 5 cm
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 260 |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C |