Clamps and clips for trims
Plastic trim moulding clip
TRMSTPL-PLA-PSA-D8MM
Register now and access more than 125,000 products
Datasheets(X)
- For fastening emblems
- For fastening trims
![]() | |
Width of head | 10.8 mm |
Length of head | 12 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Citroen, Peugeot, Fiat |
Corresponds to original spare part number | 856543, 71728806 |
Installation location | Bodywork |