Clamping ring, type 1 Convex (curves outwards)
Cross-shaped starlock washer
NUT-SPG-(A3A)-RD-D5,0MM
Register now and access more than 125,000 products
- Quick and easy manual assembly
- Elegant finish
Datasheets(X)
For locking an axle or attaching rods, shafts and stud bolts
![]() | |
Min./max. drill hole diameter | 5.00-5.00 mm |
Suitable for screw | Diameter 5.0 mm |
Diameter (A) | 13.00 mm |
Height (B) | 1.00 mm |
Material thickness | 0.35 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | Universal |