Clamping grip pliers, C type, parallel
Clamping grip pliers, parallel C shape
CLMPLOKPLRS-PARALLEL-L290MM
Art.-no. 071509 23
EAN 4061975354242
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-hand operation – pulling instead of pressing
- Made from high-strength rolled steel, partially forged
Datasheets(X)
Suitable for clamping and securing components with especially high surface pressure
![]() | |
Length | 290 mm |
Min./max. clamping width | 0-86 mm |
Clamping depth (T) | 52 mm |
Height (W) | 93 mm |
Material | Steel |
Surface | Zinc plated |