Welcome to Würth Greece For trade customers only

City softshell jacket

Softshell jacket City
SOFTSHELL JACKET CITY BLACK S

Art.-no. M441065000
EAN 4251012161128

Prices and availability visible after login
City softshell jacket

Art.-no. M441065000
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
Sporty and hard-wearing softshell jacket for all seasons. The reflective piping ensures perfect visibility.
  • Breathable, windproof, water-repellent fabric (8000 mm water column), robust, elasticated

  • 2 outer pockets with zip, 2 inside pockets, sleeve pocket with zip

  • Reflective piping, end-to-end zip, chin protection

  • Micro-fleece lining

  • For a casual fit, we recommend choosing a size larger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

94% polyester, 6% elastane

Fabric weight per m2

300 g

Washable at

30°C

Care instruction

Do not bleach, Do not iron, Do not dry-clean, Do not dry in drum dryer

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information