Welcome to Würth Greece For trade customers only

Circlip, shaft DIN 983, steel, plain, shape AK

DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-70X2,5

Art.-no. 04383 70
EAN 4024835479578
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
Suitable for shafts

70 mm

Suitable for groove diameter

67.0 mm

Internal diameter (d1)

65.5 mm

Outer diameter (d1)

91.4 mm

Eye width (a1)

10.2 mm

Width (b1)

6.6 mm

Thickness (s1)

2.5 mm

Standards

DIN 983

Design

Standard design

Material

Spring steel