Welcome to Würth Greece For trade customers only

Circlip, shaft DIN 983, steel, plain, shape AK

DIN 983 AK plain steel
CRCLIP-SHFT-DIN983-AK-55X2,0

Art.-no. 04383 55
EAN 4045727605363
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
Suitable for shafts

55 mm

Suitable for groove diameter

52.0 mm

Internal diameter (d1)

50.8 mm

Outer diameter (d1)

71.4 mm

Eye width (a1)

8.2 mm

Width (b1)

5.4 mm

Thickness (s1)

2 mm

Standards

DIN 983

Design

Standard design

Material

Spring steel