Welcome to Würth Greece For trade customers only

Circlip, shaft

Circlip shaft ZA
CRCLIP-SHFT-ZA-12

Art.-no. 04384 12

EAN 4038898422907

Prices and availability visible after login
Circlip, shaft

Art.-no. 04384 12

Prices and availability visible after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Circlip shaft ZA, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

12 mm

Suitable for groove diameter

11.85 mm

Internal diameter (d1)

11.7 mm

Thickness (s1)

0.3 mm

Standards

WN 438