Circlip for bore hole, standard version, shape J DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 spring steel, phosphated and oiled, type J
CRCLIP-BRE-DIN472-J-43X1,75
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for holes | 43 mm |
Suitable for groove diameter | 45.5 mm |
Outer diameter (d1) | 46.5 mm |
Eye width (a1) | 5.9 mm |
Width (b1) | 4.2 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 472 |
Material | Spring steel |
Surface | Phosphated |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |