Welcome to Würth Greece For trade customers only

Circlip For bore hole shape J DIN 472 plain stainless steel

DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D65X2,5

Art.-no. 04890265
EAN 4048539681921

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

65 mm

Suitable for groove diameter

68 mm

Outer diameter (d1)

69.2 mm

Eye width (a1)

7.6 mm

Width (b1)

5.8 mm

Thickness (s1)

2.5 mm

Standards

DIN 472

Material

Stainless steel, 1.4122

Surface

Plain

Design

Standard design

Form

J

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information