Welcome to Würth Greece For trade customers only

Circlip For bore hole shape J DIN 472 plain stainless steel

DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D55X2,0

Art.-no. 04890255
EAN 4058794891317

Prices and availability visible after login
Circlip For bore hole shape J DIN 472 plain stainless steel

Art.-no. 04890255
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
  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for holes

55 mm

Suitable for groove diameter

58 mm

Outer diameter (d1)

59.2 mm

Eye width (a1)

6.8 mm

Width (b1)

5 mm

Thickness (s1)

2 mm

Standards

DIN 472

Material

Stainless steel, 1.4122

Surface

Plain

Design

Standard design

Form

J

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information