Circlip For bore hole shape J DIN 472 plain stainless steel
DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D11X1,0
Register now and access more than 125,000 products
- Dia. ≤100 mm stainless steel 1.4122 mm
- Dia. >100 mm stainless steel 1.4310 mm
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for holes | 11 mm |
Suitable for groove diameter | 11.4 mm |
Outer diameter (d1) | 11.8 mm |
Eye width (a1) | 3.3 mm |
Width (b1) | 1.5 mm |
Thickness (s1) | 1 mm |
Standards | DIN 472 |
Material | Stainless steel, 1.4122 |
Surface | Plain |
Design | Standard design |
Form | J |
RoHS-compliant | Yes |