Welcome to Würth Greece For trade customers only

Circlip For bore hole shape J DIN 472 plain stainless steel

DIN 472 stainless steel plain
CRCLIP-BRE-DIN472-1.4122-D100X4,1

Art.-no. 04890241
EAN 4058794904192

Prices and availability visible after login
Circlip For bore hole shape J DIN 472 plain stainless steel

Art.-no. 04890241

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Dia. ≤100 mm stainless steel 1.4122 mm

  • Dia. >100 mm stainless steel 1.4310 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for holes

100 mm

Suitable for groove diameter

101.5 mm

Outer diameter (d1)

105.5 mm

Eye width (a1)

9.2 mm

Width (b1)

8.4 mm

Thickness (s1)

4.1 mm

Standards

DIN 472

Material

Stainless steel, 1.4122

Surface

Plain

Design

Standard design

Form

J

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information