Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D6X0,7
Art.-no. 0489016
EAN 4058794793420
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 6 mm |
Suitable for groove diameter | 5.7 mm |
Internal diameter (d1) | 5.6 mm |
Eye width (a1) | 2.7 mm |
Width (b1) | 1.3 mm |
Thickness (s1) | 0.7 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
