Welcome to Würth Greece For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D48X1,75

Art.-no. 04890148
EAN 4038898226949

Prices and availability visible after login
Circlip

Art.-no. 04890148

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

48 mm

Suitable for groove diameter

45.5 mm

Internal diameter (d1)

44.5 mm

Eye width (a1)

6.9 mm

Width (b1)

5 mm

Thickness (s1)

1.75 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122