Welcome to Würth Greece For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D40X1,75

Art.-no. 04890140
EAN 4058794793390

Prices and availability visible after login
Circlip

Art.-no. 04890140
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
For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

40 mm

Suitable for groove diameter

37.5 mm

Internal diameter (d1)

36.5 mm

Eye width (a1)

6 mm

Width (b1)

4.4 mm

Thickness (s1)

1.75 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122