Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D38X1,75
Art.-no. 04890138
EAN 4038898224419
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 38 mm |
Suitable for groove diameter | 36 mm |
Internal diameter (d1) | 35.2 mm |
Eye width (a1) | 5.8 mm |
Width (b1) | 4.2 mm |
Thickness (s1) | 1.75 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
