Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D28X1,5
Art.-no. 04890128
EAN 4058794648041
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 28 mm |
Suitable for groove diameter | 26.6 mm |
Internal diameter (d1) | 25.9 mm |
Eye width (a1) | 4.7 mm |
Width (b1) | 3.2 mm |
Thickness (s1) | 1.5 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |