Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D24X1,2
Art.-no. 04890124
EAN 4058794648010
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 24 mm |
Suitable for groove diameter | 22.9 mm |
Internal diameter (d1) | 22.2 mm |
Eye width (a1) | 4.4 mm |
Width (b1) | 3 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |