Welcome to Würth Greece For trade customers only

Circlip

DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D22X1,2

Art.-no. 04890122
EAN 4058794648003

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For shafts, DIN 471, stainless steel, standard version
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

22 mm

Suitable for groove diameter

21 mm

Internal diameter (d1)

20.5 mm

Eye width (a1)

4.2 mm

Width (b1)

2.8 mm

Thickness (s1)

1.2 mm

Standards

DIN 471

Design

Standard design

Material

Stainless steel, 1.4122

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information