Circlip
DIN 471 stainless steel plain standard version
CRCLIP-SHFT-DIN471-1.4122-D14X1,0
Art.-no. 04890114
EAN 4058794647938
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts | 14 mm |
Suitable for groove diameter | 13.4 mm |
Internal diameter (d1) | 12.9 mm |
Eye width (a1) | 3.5 mm |
Width (b1) | 2.1 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |