Welcome to Würth Greece For trade customers only

Chemical protective glove PVC w. backing fabric

PROTGLOV-CHEM-PVC-W.BCKNGFAB-580MM-SZ10

Art.-no. 0899430420

EAN 4062856206407

Prices and availability visible after login
Chemical protective glove PVC w. backing fabric

Art.-no. 0899430420

Prices and availability visible after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very robust, submersible PVC glove with cotton support fabric
  • Comfortable wearing thanks to cotton jersey lining

  • Excellent mechanical resistance

  • Optimum protection against moisture and chemicals

  • Good resistance to aqueous acids and alkalis, fats and oils
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor cleaning and disposal work, electroplating, chemical industry, surface treatment, machine and plant construction, channel construction and renovation

Size

10

Material

PVC - Polyvinyl chloride

Interior finish

Cottontrikot

Standards

EN ISO 21420:2020, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016, EN 388:2016+A1:2018

Category

III

Length

580 mm

Material thickness

1.1 mm

Colour

Red brown

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information