Welcome to Würth Greece For trade customers only

Chemical cut protection glove W-310 Level D

Chemical cut-resistant glove W-310 Level D
CUTRESGLOV-(W-310)-(LEVEL D)-SZ10

Art.-no. 0899403720
EAN 4062856477913

Prices and availability visible after login
Chemical cut protection glove W-310 Level D

Art.-no. 0899403720

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection

Cut-proof backing fabric consists of high-performance cut-resistant fibres



Liquid-proof nitrile coating with good resistance to grease, oil and chemicals



Good grip in damp, wet and oily work areas


Additional non-slip coating with roughened surface in the palm area

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work involving increased requirements for cut protection and chemical protection in the chemical industry, sheet metal processing, surface processing, machinery and toolmaking.

Size

10

Length

350 mm

Gauge

18

Material of liner

HDPE/glass fibre/polyester/elastane

Material of coating

Nitrile

Standards

ISO 21420:2020, EN 374-1:2016+A1:2018, EN 374-5:2016, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to ISO 13997

D

Category

III

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Arm guard W-280 Level C

ARMGUA-KEVLAR-(W-280)-(LEVEL-C)-35CM

Protects the heel of the hand, wrist and forearm areas from cuts and heat
x 1 pcs
Arm guard W-290 Level C

ARMGUA-(W-290)-(LEVEL-C)-UNIVERSAL

Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information