Charger ALG 12 volt BASIC M-CUBE
Charger ALG 12 Basic
CHRG-(ALG 12/3 BASIC)
Art.-no. 5705730000
EAN 4061975598240
Register now and access more than 125,000 products
- For charging the Li-ion 12 V M-CUBE BASIC rechargeable battery
Datasheets(X)
Type description | ALG 12/3 BASIC |
Min./max. output voltage | 12-12 V/DC |
Suitable batteries | 12 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 3 A |
Cable length | 1.60 m |
Length | 170 mm |
Width | 125 mm |
Height | 70 mm |
Max. output voltage | 12 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Max. input voltage | 230 V/AC |
Charging time | 0 min |
Min./max. temperature conditions | 0 to 40 °C |
Min./max. input voltage | 230-230 V/AC |
Max. temperature conditions | 40 °C |
Min. temperature conditions | 0 °C |
Service component | Charger for machine |
Product weight (per item) | 458.000 g |
Min. output voltage | 12 V/DC |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |