Welcome to Würth Greece For trade customers only

Chain spray

Chain spray
CHNSPR-150ML

Art.-no. 089301514

EAN 4045727983638

Prices and availability visible after login
Chain spray

Art.-no. 089301514

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lubricates and provides long-lasting care for motorcycle and other chains.
  • Transparent, high-pressure resistant, highly adhesive lubricant.

  • Prevents running noise and wear.

  • Forms a quick-drying, tough-elastic lubricating and protective film.

  • Does not attack Perbunan O-rings.

  • Resistant to water, steam, acids and bases.

  • Protects against corrosion.

  • Targeted dosing to inaccessible locations also possible.

  • Can also be applied to running machinery, since the user's hands always remain outside the hazard zone.
Notice

Shortly after being sprayed on, the product forms a highly effective, wax-based lubricating film, thereby ensuring optimum protection against lubrication.



The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for lubricating rapidly rotating elements, e.g. chains and chain wheels, open gearwheels, toothed racks, slide rails, cog rollers, wire cables etc.

Kinematic oil basis viscosity

0.01 m²/s

Shelf life from production

24 Month

Density conditions

at 20°C

Density

0.718 g/ml

Min. temperature conditions

-30 °C

Acid-free

Yes

Max. temperature conditions

80 °C

Conditions to maintain shelf life from production

at 20°C

Chemical basis

Wax

Chloric

No

Contents

150 ml

Weight of content

95 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information