Cetus trousers
Trousers Cetus
WORK TROUSERS CETUS GREY/ANTHRACITE 46
Art.-no. M403401423
EAN 4251596874940
Register now and access more than 125,000 products
- Scratch-free clothing with buttons and zips made from plastic
- Five outer pockets, two pen pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material, ID card holder
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRS77 Hohenstein HTTI)
Datasheets(X)
Colour | Grey, Anthracite |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | ISO 15797, EN 14404 |
ISO | 15797 |
EN standard | 14404 |
Material of kneepad | 100% Cordura® 500D |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 32 |