Welcome to Würth Greece For trade customers only

Cetus polo shirt

Polo shirt Cetus
POLOSHIRT CETUS BLACK XXL

Art.-no. M447633004
EAN 4251596888855

Prices and availability visible after login
Cetus polo shirt

Art.-no. M447633004
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
The comfortable polo shirt ensures that the body feels dry even during strenuous activities
  • Soft, comfortable fabric, breathable and quick-drying

  • Button panel with 3 buttons

  • Suitable for industrial laundry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

52% cotton, 48% polyester

Fabric weight per m2

200 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information