Welcome to Würth Greece For trade customers only

Cetus overall

Work overalls Cetus
COVERALL CETUS ROYALBLUE/BLACK M

Art.-no. M405131001
EAN 4251596886448

Prices and availability visible after login
Cetus overall

Art.-no. M405131001
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
The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors

  • Five outer pockets, two pen pockets, two breast pockets, ruler pocket

  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material

  • ID card holder, personalised label for employee

  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLL9066 Hohenstein HTTI)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue, Black

Size

M

Size FR/ES/PT/BE

M

Material

65% polyester, 35% cotton

Fabric weight per m2

245 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Professional dry cleaning, standard process

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information