Cetus overall
Work overalls Cetus
COVERALL CETUS ANTHRACITE/GREY XL
MODYF





Register now and access more than 125,000 products
- Scratch-free clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, two breast pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material
- ID card holder, personalised label for employee
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLL9066 Hohenstein HTTI)
Datasheets(X)
Colour | Anthracite, Grey |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Professional dry cleaning, standard process |