Welcome to Würth Greece For trade customers only

Cetus fleece jacket

Fleece jacket Cetus
FLEECE JACKET CETUS BEIGE/ANTHRACITE XXL

Art.-no. M456197004
EAN 4251596885113

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With its warm material and elasticated cuffs, the durable fleece jacket ensures a high level of comfort.
  • Light, warm and breathable

  • 3 zip pockets, inside pocket

  • Hem adjustable with drawstring

  • Zips into the Cetus rain jacket

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Beige, Anthracite

Size

XXL

Material

100% polyester

Fabric weight per m2

250 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information