Welcome to Würth Greece For trade customers only

Cetus T-shirt

T-shirt Cetus
T-SHIRT CETUS DARKBLUE/GREY S

Art.-no. M446551000
EAN 4251596889609

Prices and availability visible after login
Cetus T-shirt

Art.-no. M446551000
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
The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
  • Soft, comfortable fabric, breathable and quick-drying

  • Suitable for industrial laundry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue, Grey

Size

S

Material

52% polyester, 48% cotton

Fabric weight per m2

160 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information