Cetus S3 safety boots
Safety boots S3 Cetus
BOOT CETUS S3 BLACK 51












Register now and access more than 125,000 products
- Breathable robust fabric
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- DGUV 112-191, metal-free, made in Europe
- Approx. 500 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 51 |
Material of shoes upper | Textile |
Safety category | S3 |
Standards | SRC , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |