Welcome to Würth Greece For trade customers only

Cetus S3 safety boots

Safety boots S3 Cetus
BOOT CETUS S3 BLACK 44

Art.-no. M422210044
EAN 4251761489658

Prices and availability visible after login
Cetus S3 safety boots

Art.-no. M422210044

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These innovative safety boots combine impressive comfort, comprehensive protection and a sporty look
  • Breathable robust fabric

  • Fabric inner lining

  • Plastic protective toe caps, fabric anti-perforation protection

  • Slip-resistant PU outsole SRC, comfort width 11

  • DGUV 112-191, metal-free, made in Europe

  • Approx. 500 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Textile

Safety category

S3

Standards

SRC , DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information