Welcome to Würth Greece For trade customers only

Cetus S3 low-cut safety shoe

Safety shoe S3 Cetus
SHOE CETUS S3 BLACK/GREY 45

Art.-no. M418133045
EAN 4251692801024

Prices and availability visible after login
Cetus S3 low-cut safety shoe

Art.-no. M418133045

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

These innovative and robust safety shoes demonstrate impressive wear comfort, extensive protection and a casual look.
  • Breathable robust fabric

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Plastic protective toe cap, fabric anti-perforation protection

  • Slip-resistant PU outsole SRC, comfort width 11

  • Metal-free, made in Europe

  • Approx. 485 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Grey

Size

45

Material of shoes upper

Textile

Safety category

S3

Standards

EN 20345, DGUV 112-191

Other standard

DGUV 112-191

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information