Cetus S1P low-cut safety shoe
Safety shoe S1P Cetus
SHOE CETUS S1P GREY/ANTHRACITE 44
Art.-no. M416169044
EAN 4251692801178
Register now and access more than 125,000 products
- Breathable robust fabric
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Plastic protective toe cap, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- Metal-free, made in Europe
- Approx. 480 g per shoe in size 42
Datasheets(X)
Colour | Grey, Anthracite |
Size | 44 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 10 |
Shoe size EU | 44 |