Centre clamp For framed photovoltaic modules
Centre clamp for framed photovoltaic modules
RTNGCLIP-SOLCOLL-MID-(36-50MM)-HS5

Register now and access more than 125,000 products
- A single centre clamp covers almost all available module types
- Fully pre-assembled, meaning that the centre clamp can be clicked straight onto the mounting rail without any preparatory work
Suitable for all ZEBRA® mounting rails
Datasheets(X)
Suitable for module height | 36 - 50 mm |
Grip distance between the modules | 19 mm |
Grip width | 40 mm |
Material | Aluminium |
Surface | Plain |
Internal drive | HS5 |
Suitable for mounting rail | 47 x 37 mm, 60 x 37 mm, 70 x 44 mm, 120 x 90 mm |