Castellated nut with fine thread DIN 935, steel 8, zinc-plated, blue passivated (A2K)
NUT-CASTLE-DIN935-8-B-WS55-(A2K)-M36X1,5
Art.-no. 0345363
EAN 4038898540960
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M36 x 1.5 |
Height (h1) | 38 mm |
External drive (s1) | WS55 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
DIN | 935 |
Width across corners (e) | 60.79 mm |
Ward of key bit (m1) | 21.9 mm |
Pitch | 1.5 mm |
Design | With crown |
RoHS-compliant | Yes |
