Cartridge and can holder insert
Cartridge and can holder insert
CART-HOLD-VEH-FOAM-KH1
Art.-no. 096380 825
EAN 4046777911817
Register now and access more than 125,000 products
- For cans up to max. 67 mm and cartridges up to max. 50 mm
- The foam holder is made from one piece
Datasheets(X)
Type description | KH1 |
Width | 365 mm |
Height | 100 mm |
Depth | 313 mm |
Product weight (per item) | 0.178 kg |
Material | Foam material |
Colour | Grey |
Number of cartridges | 25 PCS |