Welcome to Würth Greece For trade customers only

Carbine hook

Stainless steel A4 plain
KARABHOK-WIDE-(NUT-SAFE)-A4-10X100MM

Art.-no. 0526001210
EAN 4056807256399

Prices and availability visible after login
Carbine hook

Art.-no. 0526001210

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 5299C


For fastenings and mountings


Zinc-coated surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

100 mm

Thickness (d3)

10 mm

Internal diameter 2 (d2)

15 mm

Max. load capacity

200 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information