Welcome to Würth Greece For trade customers only

Carbine hook

Stainless steel A4 plain
KARABHOK-A4-6X60MM

Art.-no. 0526002006

EAN 4056807198491

Prices and availability visible after login
Carbine hook

Art.-no. 0526002006
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
DIN 5299C


For fastenings and mountings


Zinc-coated surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

60 mm

Thickness (d3)

6 mm

Internal diameter (d1)

9 mm

Internal diameter 2 (d2)

8 mm

Max. load capacity

130 kg

Material

Stainless steel AISI 316

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information