Carbine hook
Stainless steel A4 plain
KARABHOK-A4-5X50MM
Art.-no. 0526002005
EAN 4056807198484
Register now and access more than 125,000 products
DIN 5299C
For fastenings and mountings
Zinc-coated surface
Datasheets(X)
![]() | |
Length (l1) | 50 mm |
Thickness (d3) | 5 mm |
Internal diameter (d1) | 8 mm |
Internal diameter 2 (d2) | 7 mm |
Max. load capacity | 85 kg |
Material | Stainless steel AISI 316 |
Surface | Plain |