Carbine hook
Stainless steel A4 plain
KARABHOK-A4-12X140MM
Register now and access more than 125,000 products
DIN 5299C
For fastenings and mountings
Zinc-coated surface
Datasheets(X)
![]() | |
Length (l1) | 140 mm |
Thickness (d3) | 12 mm |
Internal diameter 2 (d2) | 20 mm |
Max. load capacity | 300 kg |
Standards | DIN 5299 similar |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |