Welcome to Würth Greece For trade customers only

Carbine hook

Stainless steel A4 plain
KARABHOK-A4-11X120MM

Art.-no. 0526002011
EAN 4056807168418

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 5299C


For fastenings and mountings


Zinc-coated surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

120 mm

Thickness (d3)

11 mm

Internal diameter 2 (d2)

18 mm

Max. load capacity

250 kg

Standards

DIN 5299 similar

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information