Carbide multi-spur machine bit for woodworking (right-hand movement)
Multi-spur machine bit carbide
MSPURMABIT-TC-D35MM
Art.-no. 0650135
EAN 4045989011926
Prices and availability visible after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 2106290800.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For precise drilling in compact and hard wood, soft and light wood and uncoated chipboard
- With centring tip
- Two reaming blades
- Two taper taps
- Short version
- Product packaging made from 100 % PCR (recycled plastic from household waste)
Product information
Datasheets(X)
Diameter | 35 mm |
Length (L) | 90 mm |
Shaft length | 30 mm |
Shank diameter | 10 mm |