Welcome to Würth Greece For trade customers only

Carbide burr assortment ALU cut 5 pieces

Carbide burrs ALU cut 5 pcs Syska
MILBIT-SORT-TC-ALU-5PCS

Art.-no. 0616800005
EAN 4065233070677

Prices and availability visible after login
Carbide burr assortment ALU cut 5 pieces

Art.-no. 0616800005

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specialist tools for machining soft non-ferrous metals, such as aluminium and aluminium alloys <= 10 % silicon, copper, brass and zinc. Also suitable for plastics and wood. Available in ORSY® system cassette.
  • High rate of chip removal with high chipping performance and low material adhesion

  • Rake optimised to the application with facet cut

  • Smooth milling behaviour with a high cutting speed

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Notice
  • Wear appropriate protective equipment, such as eye protection, hearing protection devices and protective gloves.

  • Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables.

  • Before start of work, please ensure proper rotation and clamping of the tool drive. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shank length. Discolouration may occur on the shank due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk.

  • Materials are generally processed in reverse rotation.

  • Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing contours, deburring internal holes, milling out for preparation of deposit welds, milling work (deburring, processing welded seams, contour processing etc.), as well as for small and delicate components in machine construction and mould and model making

Number of pieces in assortment/set

5 PCS

Material to be processed

Non-ferrous metal

Quality

ZEBRA-Premium

Teeth type

ALU

Cutting material

Carbide

Surface

Plain

Shank diameter

6 mm

Carbide burr assortment ALU cut 5  including:
1 x
Tungsten carbide bur with aluminium teeth

MILBIT-CYL-TC-ZYAS-ALU-D6-WL16MM

Description:
Cylindrical shape with spur cut; 6 mm
The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
Quantity: 1 x
1 x
Tungsten carbide bur with aluminium teeth

MILBIT-CYL-TC-ZYAS-ALU-D12-WL25MM

Description:
Cylindrical shape with spur cut; 12 mm
The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
Quantity: 1 x
Tungsten carbide bur with aluminium teeth
1 x
Tungsten carbide bur with aluminium teeth

MILBIT-CYL-TC-WRC-ALU-D12-WL25MM

Description:
Cylindrical shape; 12 mm
The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
Quantity: 1 x
Tungsten carbide bur with aluminium teeth
1 x
Tungsten carbide bur with aluminium teeth

MILBIT-CYL-TC-RBF-ALU-D6-WL18MM

Description:
Semicircular shape; 6 mm
The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
Quantity: 1 x
Tungsten carbide bur with aluminium teeth
1 x
Tungsten carbide bur with aluminium teeth

MILBIT-CYL-TC-RBF-ALU-D12-WL25MM

Description:
Semicircular shape; 12 mm
The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information