Welcome to Würth Greece For trade customers only

Carabiner with swivel lifting eye bolt

A4 sst plain w/ lifting eye bolt spring hook
KARABHOK-EYEBLTSPGHOK-L113MM

Art.-no. 0526001707
EAN 4056807168272

Prices and availability visible after login
Carabiner with swivel lifting eye bolt

Art.-no. 0526001707

Prices and availability visible after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

113 mm

Thickness (d3)

7 mm

Internal diameter 2 (d2)

22 mm

Max. load capacity

148 kg

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information