Carabiner with swivel lifting eye bolt
A4 sst plain w/ lifting eye bolt spring hook
KARABHOK-EYEBLTSPGHOK-L100MM
Art.-no. 0526001706
EAN 4056807168265
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 100 mm |
Thickness (d3) | 6 mm |
Internal diameter 2 (d2) | 19 mm |
Max. load capacity | 96 kg |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |